NTN NU322 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU322
See technical informationSee documentsReferences
NTN:NU322
Rubix:205A6786
EAN:4547359147742



Documents
Product details : NTN NU322 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x50 mm |
|---|---|
| Logistic Weight | 10000 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 400000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 380.33 excl. VAT
/ Each
£ 456.40 incl. VAT
- Delivery usually within ( 3 ) days
