NTN N319 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N319
See technical informationSee documentsReferences
NTN:N319
Rubix:205A5246
EAN:4547359152012



Documents
Product details : NTN N319 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x45 mm |
|---|---|
| Logistic Weight | 6260 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 285000 N |
| Basic dynamic load, radial - Cr | 287000 N |
Show UNSPSC/ECL@SS
£ 329.12 excl. VAT
/ Each
£ 394.94 incl. VAT
- Delivery usually within ( 3 ) days
