FAG NU416-XL-M1-C3 CYLINDRICAL ROLLER BEARING 0192507460030
Cylindrical roller bearing
See technical informationReferences
FAG:NU416-XL-M1-C3
Rubix:229A4525
Manufacturer :0192507460030
EAN:4012801969529

Product details : FAG NU416-XL-M1-C3 CYLINDRICAL ROLLER BEARING 0192507460030
Cylindrical roller bearing NU. . -XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x200x200 mm |
|---|---|
| Logistic Weight | 8481 g |
| Inner diameter | 80 mm |
| Outer diameter | 200 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3750 rpm |
| Basic static load, radial - C0r | 365000 N |
| Basic dynamic load, radial - Cr | 395000 N |
Show UNSPSC/ECL@SS
£ 509.55 excl. VAT
/ Each
£ 611.46 incl. VAT
- Usually arrives within 14 working days
