SNR NU2203EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.2203.E.G15
See technical informationReferences
SNR:NU2203EG15
Rubix:205A6373
Manufacturer :NU.2203.E.G15
EAN:3413520548971



Product details : SNR NU2203EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 13000 rpm |
| Basic static load, radial - C0r | 21100 N |
| Basic dynamic load, radial - Cr | 23500 N |
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
- Usually arrives within 14 working days
