NTN NU1032 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU1011
See technical informationSee documentsReferences
NTN:NU1032
Rubix:205A6227
EAN:4547359137460



Documents
Product details : NTN NU1032 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x240x38 mm |
|---|---|
| Logistic Weight | 6070 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 263000 N |
Show UNSPSC/ECL@SS
£ 499.58 excl. VAT
/ Each
£ 599.50 incl. VAT
- Usually arrives within 14 working days
