NTN NJ219 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ219
See technical informationSee documentsReferences
NTN:NJ219
Rubix:205A5578
EAN:4547359118438



Documents
Product details : NTN NJ219 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x32 mm |
|---|---|
| Logistic Weight | 2973 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 184000 N |
Show UNSPSC/ECL@SS
£ 144.09 excl. VAT
/ Each
£ 172.91 incl. VAT
- Usually arrives within 14 working days
