References
INA:SL182936-B-XL
Rubix:238A0894
Manufacturer :0508976670000
EAN:4047643097772

Product details : INA SL182936-B-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x250x250 mm |
|---|---|
| Logistic Weight | 6060 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1150 rpm |
| Basic static load, radial - C0r | 680000 N |
| Basic dynamic load, radial - Cr | 455000 N |
Show UNSPSC/ECL@SS
£ 735.70 excl. VAT
/ Each
£ 882.84 incl. VAT
- Delivery usually within ( 7 ) days
