NTN NJ2319 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2319
See technical informationSee documentsReferences
NTN:NJ2319
Rubix:205A5795
EAN:4547359121650



Documents
Product details : NTN NJ2319 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x67 mm |
|---|---|
| Logistic Weight | 9200 g |
| Inner diameter | 95 mm |
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 460000 N |
| Basic dynamic load, radial - Cr | 410000 N |
Show UNSPSC/ECL@SS
£ 450.04 excl. VAT
/ Each
£ 540.05 incl. VAT
- Usually arrives within 14 working days
