NTN NUP2222 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2222
See technical informationSee documentsReferences
NTN:NUP2222
Rubix:205A6984
EAN:4547359135190



Documents
Product details : NTN NUP2222 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x53 mm |
|---|---|
| Logistic Weight | 7072 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 415000 N |
| Basic dynamic load, radial - Cr | 350000 N |
Show UNSPSC/ECL@SS
£ 665.24 excl. VAT
/ Each
£ 798.29 incl. VAT
- Usually arrives within 14 working days
