NTN - Cylindrical Roller Bearing - NJ307ET2XC4
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 80x80x21 mm |
---|---|
Logistic Weight | 510 g |
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NJ300 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 71000 N |
Usually arrives within 14 working days