References
Timken:NJ2322EMAC3
Rubix:104A4396
EAN:0053893668376

Product details : TIMKEN NJ2322EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x297x102 mm |
|---|---|
| Logistic Weight | 19200 g |
| Packaged dimensions (D x W x H) | 310x297x102 mm |
| Package weight | 19100 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chrome steel |
| Cage | brass |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 891000 N |
| Basic dynamic load, radial - Cr | 768000 N |
Show UNSPSC/ECL@SS
£ 1,142.82 excl. VAT
/ Each
£ 1,371.38 incl. VAT
- Delivery usually within ( 7 ) days
