FAG NU2234-E-XL-M1 CYLINDRICAL ROLLER BEARING 167387720000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2234-E-XL-M1
Rubix:229A1639
Manufacturer :0167387720000
EAN:4012801234023

Product details : FAG NU2234-E-XL-M1 CYLINDRICAL ROLLER BEARING 167387720000
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 29400 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 310 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 1470 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1130000 N |
Show UNSPSC/ECL@SS
£ 1,425.61 excl. VAT
/ Each
£ 1,710.73 incl. VAT
- Delivery usually within ( 7 ) days
