References
FAG:NU2311-E-XL-M1
Rubix:207A7914
Manufacturer :0167391080000
EAN:4012801234320

Product details : FAG NU2311-E-XL-M1 CYLIND ROLLR BEARING
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x120x120 mm |
|---|---|
| Logistic Weight | 2420 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 4500 rpm |
| Basic static load, radial - C0r | 230000 N |
| Basic dynamic load, radial - Cr | 235000 N |
Show UNSPSC/ECL@SS
£ 200.76 excl. VAT
/ Each
£ 240.91 incl. VAT
- Delivery usually within ( 7 ) days
