NTN - Cylindrical Roller Bearing - NU1011
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 200x200x33 mm |
---|---|
Logistic Weight | 3865 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 33 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU1000 |
Material | Steel |
Basic static load, radial - C0r | 238000 N |
Basic dynamic load, radial - Cr | 191000 N |
Usually arrives within 14 working days