References
Timken:NJ2328EMAC3
Rubix:104A3174
EAN:0053893751801



Product details : TIMKEN NJ2328EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 400x360x405 mm |
|---|---|
| Logistic Weight | 36800 g |
| Packaged dimensions (D x W x H) | 400x360x405 mm |
| Package weight | 36800 g |
| Inner diameter | 140 mm |
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c3 |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 1420000 N |
| Basic dynamic load, radial - Cr | 1180000 N |
Show UNSPSC/ECL@SS
£ 2,212.08 excl. VAT
/ Each
£ 2,654.50 incl. VAT
- Delivery usually within ( 7 ) days
