NTN - Cylindrical Roller Bearing - NU2230
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 270x270x73 mm |
---|---|
Logistic Weight | 17045 g |
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu2200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 710000 N |
Basic dynamic load, radial - Cr | 555000 N |
Usually arrives within 14 working days