References
INA:SL045011-PP
Rubix:105A1671
Manufacturer :0017227270000
EAN:4012802071474

Product details : INA SL045011-PP CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x90x90 mm |
|---|---|
| Logistic Weight | 1180 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 120000 N |
Show UNSPSC/ECL@SS
£ 166.04 excl. VAT
/ Each
£ 199.25 incl. VAT
- Delivery usually within ( 7 ) days
