FAG NNU4930-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:NNU4930-S-M-SP
Rubix:238A2661
Manufacturer :0192330600000
EAN:4012801232005

Product details : FAG NNU4930-S-M-SP SUPER PRECISION CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings NNU49..-S, plain bearing,double row, separable, with cage
Super precision cylindrical roller bearings NNU49..-S-M-SP, non-locating bearing, double row, separable, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x210x210 mm |
|---|---|
| Logistic Weight | 6471 g |
| Inner diameter | 150 mm |
| Outer diameter | 210 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 650000 N |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 1,122.12 excl. VAT
/ Each
£ 1,346.54 incl. VAT
- Delivery usually within ( 7 ) days
