NTN - Cylindrical Roller Bearing - NU2211G1
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 68 mm |
Logistics dimensions (L x W x H) | 250x250x68 mm |
---|---|
Logistic Weight | 13870 g |
Inner diameter | 140 mm |
Outer diameter | 250 mm |
Width | 68 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu2200 |
Material | steel |
Basic static load, radial - C0r | 635000 N |
Basic dynamic load, radial - Cr | 445000 N |
Usually arrives within 14 working days