NSK CYLINDRICAL ROLLER BEARING N205W


Cylindrical roller bearing N2

References
nsk:N205W
rubix:216A9909
manufacturer :N205W *5
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : NSK CYLINDRICAL ROLLER BEARING N205W


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight140 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Bearing ClearanceCN
SealingOpen
Show UNSPSC/ECL@SS
£ 24.65 excl. VAT
/ Each
£ 29.58 incl. VAT
  • Usually arrives within 14 working days