NTN NU2309 CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NU2309

See technical informationSee documents
References
NTN:NU2309
Rubix:205A6544
EAN:4547359143454
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter100 mm
Width36 mm
See all Specifications
Documents

Product details : NTN NU2309 CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, floating, separable, pressed steel cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x36 mm
Logistic Weight1250 g
Inner diameter45 mm
Outer diameter100 mm
Width36 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagesteel
Basic static load, radial - C0r104000 N
Basic dynamic load, radial - Cr110000 N
Show UNSPSC/ECL@SS
£ 69.78 excl. VAT
/ Each
£ 83.74 incl. VAT
  • Delivery usually within ( 3 ) days