Cylindrical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 42 mm |
Logistic Weight | 8030 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 42 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-xl-m1 |
Cage | brass |
Reference speed | 2750 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 435000 N |
Basic dynamic load, radial - Cr | 350000 N |
In stock: Next day delivery