TIMKEN NU218EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU218EMAC3
Rubix:104A3041
EAN:0053893668307
Cylindrical Roller Bearing -  NU218EMAC3
Technical specifications
Inner diameter90 mm
Outer diameter160 mm
Width30 mm
See all Specifications

Product details : TIMKEN NU218EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)164x164x44 mm
Logistic Weight2600 g
Packaged dimensions (D x W x H)164x164x44 mm
Package weight2630 g
Inner diameter90 mm
Outer diameter160 mm
Width30 mm
Bearing Clearancec3
Sealingopen
Materialhigh-cleanliness alloy bearing steel (through-hardened bearing steel).
Cagebrass
Reference speed4500 rpm
Basic static load, radial - C0r225000 N
Basic dynamic load, radial - Cr206000 N
Show UNSPSC/ECL@SS
£ 284.05 excl. VAT
/ Each
£ 340.86 incl. VAT
  • Delivery usually within ( 7 ) days