References
Superseded Ref:N309-E-XL-TVP2
FAG:N309-E-XL-TVP2>A
Rubix:263A4306
Manufacturer :0935220100000
EAN:4054371383589

Product details : FAG N309-E-XL-TVP2A CYLINDRICAL ROLLER BEARING
Bearings for fixed bearings and for axial loads in one direction.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Cage | polyamide |
| Basic static load, radial - C0r | 98000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 60.07 excl. VAT
/ Each
£ 72.08 incl. VAT
- Delivery usually within ( 7 ) days
