NTN NU215EAT2XC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating (free) bearing, separable, polyamide cage
See technical informationReferences
NTN:NU215EAT2XC3
Rubix:394A6749
EAN:4550253017929



Product details : NTN NU215EAT2XC3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO series (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores and shouldered rings.
Strengths
Core range available under the ULTAGETM label :
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings handle more severe applications
- Less heating during operation, allowing an admissible speed up to 20% higher.
- Basic dynamic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4 times higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings handle more severe applications
- Less heating during operation, allowing an admissible speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 70.93 excl. VAT
/ Each
£ 85.12 incl. VAT
- Delivery usually within ( 3 ) days
