References
Timken:NU2334EMA
Rubix:396A0846
EAN:0053893774152

Product details : TIMKEN NU2334EMA CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 460x420x442 mm |
|---|---|
| Logistic Weight | 61900 g |
| Packaged dimensions (D x W x H) | 460x420x442 mm |
| Package weight | 61730 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | chromium-carbon bearing steel (type 52100, conforming to astm a295). |
| Cage | brass |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1710000 N |
Show UNSPSC/ECL@SS
£ 3,851.96 excl. VAT
/ Each
£ 4,622.35 incl. VAT
- Usually arrives within 14 working days
