FAG NJ2318-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0382604920030
Cylindrical roller bearing
See technical informationReferences
FAG:NJ2318-E-XL-M1A-C3
Rubix:229A4491
Manufacturer :0382604920030
EAN:4012801382472

Product details : FAG NJ2318-E-XL-M1A-C3 CYLINDRICAL ROLLER BEARING 0382604920030
Cylindrical roller bearing NJ..-E-XL-M1A, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x190x190 mm |
|---|---|
| Logistic Weight | 9100 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 506.09 excl. VAT
/ Each
£ 607.31 incl. VAT
- Usually arrives within 14 working days
