FAG NUP216-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 192523230030
Cylindrical roller bearing
See technical informationReferences
FAG:NUP216-E-XL-TVP2-C3
Rubix:229A1758
Manufacturer :0192523230030
EAN:4012801236232

Product details : FAG NUP216-E-XL-TVP2-C3 CYLINDRICAL ROLLER BEARING 192523230030
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x140x140 mm |
|---|---|
| Logistic Weight | 1590 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 168000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 109.65 excl. VAT
/ Each
£ 131.58 incl. VAT
- Delivery usually within ( 7 ) days
