References
INA:SL182956-B
Rubix:105A1554
Manufacturer :0005089930000
EAN:4047643140072

Product details : INA SL182956-B CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x380x380 mm |
|---|---|
| Logistic Weight | 19090 g |
| Inner diameter | 280 mm |
| Outer diameter | 380 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 590 rpm |
| Basic static load, radial - C0r | 1710000 N |
| Basic dynamic load, radial - Cr | 910000 N |
Show UNSPSC/ECL@SS
£ 6,487.32 excl. VAT
/ Each
£ 7,784.78 incl. VAT
- Delivery usually within ( 7 ) days
