NTN NUP2218U CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP2218U
See technical informationSee documentsReferences
NTN:NUP2218U
Rubix:205A6981
EAN:4547359705300



Documents
Product details : NTN NUP2218U CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x40 mm |
|---|---|
| Logistic Weight | 3223 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 248000 N |
| Basic dynamic load, radial - Cr | 197000 N |
Show UNSPSC/ECL@SS
£ 188.29 excl. VAT
/ Each
£ 225.95 incl. VAT
- Usually arrives within 14 working days
