References
FAG:NU411-XL-M1-C3
Rubix:229A4524
Manufacturer :0390263020030
EAN:4012802168259

Product details : FAG NU411-XL-M1-C3 NU411M1C3 0390263020030
Cylindrical roller bearing NU. . -XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6.
Cylindrical roller bearing NU..-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 2760 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 5100 rpm |
| Basic static load, radial - C0r | 164000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 224.18 excl. VAT
/ Each
£ 269.02 incl. VAT
- Delivery usually within ( 7 ) days
