Deep groove ball bearing NTN 16005, Outer diameter: 47 mm | Width: 8 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 16005
See technical informationReferences
NTN:16005
Rubix:204A4238
EAN:4547359010114



Product details : NTN 16005 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x8 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 25000 rpm |
| Basic static load, radial - C0r | 5100 N |
| Basic dynamic load, radial - Cr | 9250 N |
| Weight | 0.021 kg |
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
- Delivery usually within ( 3 ) days
