Deep groove ball bearing NTN 6224ZZ/2AS, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm

NTN - Deep Groove Ball Bearing - 6224ZZ/2AS

See technical informationSee documents
References
NTN:6224ZZ/2AS
Rubix:204A9990
EAN:4547359570793
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
See all Specifications
Documents

Product details : NTN 6224ZZ/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)215x215x40 mm
Logistic Weight5350 g
Inner diameter120 mm
Outer diameter215 mm
Width40 mm
Sealingtwo metal shields
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r131000 N
Basic dynamic load, radial - Cr172000 N
Weight0.176 kg
Show UNSPSC/ECL@SS
£ 194.56 excl. VAT
/ Each
£ 233.47 incl. VAT
  • Delivery usually within ( 3 ) days