Deep groove ball bearing FAG 6006-C-2Z-L069-C3>V, Width: 13 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6006-2Z-L069-C3
FAG:6006-C-2Z-L069-C3>V
Rubix:274A6655
Manufacturer :0963588740030
EAN:4064327291370

Product details : FAG 6006-C-2Z-L069-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Width | 13 mm |
|---|---|
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 14500 N |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Usually arrives within 14 working days
