Deep groove ball bearing NTN 6028Z, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
NTN - Deep Groove Ball Bearing - 6028Z
See technical informationSee documentsReferences
NTN:6028Z
Rubix:204A9284
EAN:4547359338386



Documents
Product details : NTN 6028Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x33 mm |
|---|---|
| Logistic Weight | 3580 g |
| Inner diameter | 140 mm |
| Outer diameter | 210 mm |
| Width | 33 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 109000 N |
| Basic dynamic load, radial - Cr | 122000 N |
| Weight | 0.039 kg |
Show UNSPSC/ECL@SS
£ 195.81 excl. VAT
/ Each
£ 234.97 incl. VAT
- Delivery usually within ( 3 ) days
