Miniature ball bearing FAG F688-2Z-HLC, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:F688-2Z-HLC
Rubix:238A2256
Manufacturer :0554762010000
EAN:4012802603224

Product details : FAG F688-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
BEARING
Deep groove ball bearing F68..-2Z, single row, with flange, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 4,51 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 16 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 68..-2z |
| Material | steel |
| Thickness | 5 mm |
| Weight | 5 g |
| Limit speed | 53000 rpm |
| Basic static load, radial - C0r | 590 N |
| Basic dynamic load, radial - Cr | 1260 N |
Show UNSPSC/ECL@SS
£ 99.40 excl. VAT
/ 10 pieces
£ 119.28 incl. VAT
- Usually arrives within 14 working days
