Miniature ball bearing Timken 608-2RZ, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
Ball Bearing
See technical informationSee documentsReferences
Timken:608-2RZ
Rubix:396A1921
EAN:0053893771090

Documents
Product details : TIMKEN 608-2RZ DEEP GROOVE BALL BEARING
Deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 600er-serie |
| Thickness | 7 mm |
| Weight | 11 g |
| Limit speed | 33000 rpm |
| Lubrication | mobil polyrex em grease |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 28.40 excl. VAT
/ 10 pieces
£ 34.08 incl. VAT
- Delivery usually within ( 7 ) days
