NTN - Deep Groove Ball Bearing - 608
Inner diameter | 8 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Inner diameter | 8 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 600 |
Material | Steel |
Cage | Steel |
Weight | 0.353 kg |
Basic static load, radial - C0r | 1400 N |
Basic dynamic load, radial - Cr | 3700 N |
Usually arrives within 14 working days