Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Logistic Weight | 294 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62..-2RSR |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
In stock: Next day delivery