Miniature ball bearing SNR 608, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 8 mm
SNR - Deep Groove Ball Bearing - 607
See technical informationReferences
SNR:608
Rubix:204A9334
EAN:3413520118631



Product details : SNR 608 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x7 mm |
|---|---|
| Logistic Weight | 12 g |
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Weight | 0.011 kg |
| Limit speed | 57000 rpm |
| Basic static load, radial - C0r | 1370 N |
| Basic dynamic load, radial - Cr | 3150 N |
Show UNSPSC/ECL@SS
£ 3.19 excl. VAT
/ Each
£ 3.83 incl. VAT
- Delivery usually within ( 3 ) days
