Miniature ball bearing NTN 609JX2ZZ/1K, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
NTN - Deep Groove Ball Bearing - 609JX2ZZ/1K
See technical informationSee documentsReferences
NTN:609JX2ZZ/1K
Rubix:204A9347
EAN:4547359010640



Documents
Product details : NTN 609JX2ZZ/1K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x7 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Material | steel |
| Weight | 0.366 kg |
| Basic static load, radial - C0r | 1450 N |
| Basic dynamic load, radial - Cr | 3750 N |
Show UNSPSC/ECL@SS
£ 1.98 excl. VAT
/ Each
£ 2.38 incl. VAT
- Delivery usually within ( 3 ) days
