Miniature ball bearing FAG 698-2RSR-HLC, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 8 mm
Deep groove ball bearing
See technical informationReferences
FAG:698-2RSR-HLC
Rubix:201A6330
Manufacturer :0552167570000
EAN:4012802594102

Product details : FAG 698-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Available in sealed (2RS) or flanged (ZZ) versions with or without C3 clearance. Steel cage. Operating temperatures: -30°C to +120°C.
Technical specifications
Attributes
| Logistic Weight | 7,57 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 692rsr |
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
- In stock: Next day delivery
