Deep groove ball bearing FAG 6330-M-C4, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm

Ball bearing

See technical information

References

FAG:6330-M-C4
Rubix:158A7444
Manufacturer :0191120840040
EAN:4012801206129
brand logo

Technical specifications

Inner diameter150 mm
Outer diameter320 mm
Width65 mm
See all Specifications

Product details : FAG 6330-M-C4 SINGLE ROW DEEP GROOVE BALL BEARING


This FAG deep groove ball bearing is designed to ensure optimal performance in a wide range of industrial applications. It is particularly valued for its robustness and durability, ensuring smooth and reliable operation even in demanding industrial environments. Thanks to a combination of high-quality materials and cutting-edge engineering, this bearing meets the expectations of professionals seeking a high-performance solution for their equipment.

Features:
This single-row rigid ball bearing from FAG features a simple yet extremely effective design. It has a sheet steel cage, ensuring robustness and durability even at high speeds. It is open, meaning it does not have a sealing system. The C3 radial clearance ensures greater ability to withstand temperature fluctuations, as well as better tolerance to axial and radial loads.

Maintenance:
This single-row deep groove ball bearing requires special maintenance because it is open and highly susceptible to contamination.

Sealing:
This FAG deep groove ball bearing is open and therefore susceptible to contamination. It is recommended for use in relatively clean environments to ensure optimal performance.

Brand Information:
The FAG brand, an integral part of the Schaeffler Group, is one of the world’s leading providers of bearings and mechanical transmission solutions. With decades of expertise, it is recognized for the quality of its products and its commitment to technological innovation. FAG stands out for its high-precision bearing solutions, which meet the needs of the most demanding industrial sectors. FAG products are developed to deliver long-lasting performance, proven reliability, and resistance to the most rigorous operating conditions. Thanks to its expertise, FAG remains a preferred choice for companies seeking robust and efficient solutions for their transmission systems.

Strengths

• Single-row ball design: This configuration allows for even load distribution, thereby improving bearing stability.
• Sheet steel cage: Ensures exceptional strength and increased wear resistance.
• Open design: allows for effective heat dissipation.
• Increased radial clearance (C3): effectively manages thermal expansion in demanding industrial environments.

Applications

• Rotating machinery
• Compressors
• Agricultural equipment
Given its open design, this bearing is particularly well-suited for clean environments where contaminants are limited. Users should take care to protect it from dust and moisture to ensure its durability.

Technical specifications


Attributes
Logistics dimensions (L x W x H)65x320x320 mm
Logistic Weight26500 g
Inner diameter150 mm
Outer diameter320 mm
Width65 mm
Sealingopen
Bearing Clearancec4
Series63..-m
Materialsteel
Cagebrass
Reference speed3000 rpm
Limit speed3600 rpm
Basic static load, radial - C0r290000 N
Basic dynamic load, radial - Cr300000 N
£ 1,581.26 excl. VAT
/ Each
£ 1,897.51 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories