Deep groove ball bearing NTN 6206LLU/5K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm

NTN - Deep Groove Ball Bearing - 6206LLU/5K

See technical informationSee documents

References

NTN:6206LLU/5K
Rubix:204A9569
EAN:4547359004625
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Documents

Product details : NTN 6206LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x62x16 mm
Logistic Weight206 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancecm
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr21600 N
Weight5.15 kg
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories