Deep groove ball bearing NTN 6215LLUNR/2AS, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6215LLUNR/2AS
See technical informationSee documentsReferences
NTN:6215LLUNR/2AS
Rubix:204A9863
EAN:4547359370928



Documents
Product details : NTN 6215LLUNR/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1240 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 73500 N |
| Weight | 0.783 kg |
Show UNSPSC/ECL@SS
£ 67.78 excl. VAT
/ Each
£ 81.34 incl. VAT
- Usually arrives within 14 working days
