SNR Single-row Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 40x40x15 mm |
---|---|
Logistic Weight | 39 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Reference speed | 22000 rpm |
Limit speed | 38000 rpm |
Basic static load, radial - C0r | 3050 N |
Basic dynamic load, radial - Cr | 6700 N |
Weight | 0.037 kg |
Usually arrives within 14 working days