NTN - Deep Groove Ball Bearing - 6311Z
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 120x120x29 mm |
---|---|
Logistic Weight | 1365 g |
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | One metal shield |
Bearing Clearance | CN |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 79500 N |
Weight | 1.59 kg |
Usually arrives within 14 working days