Deep groove ball bearing NTN 6222L1C3, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
NTN - Deep Groove Ball Bearing - 6222L1C3
See technical informationSee documentsReferences
NTN:6222L1C3
Rubix:204A9979
EAN:4547359373936



Documents
Product details : NTN 6222L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x200x38 mm |
|---|---|
| Logistic Weight | 5380 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 144000 N |
| Weight | 0.19 kg |
Show UNSPSC/ECL@SS
£ 273.86 excl. VAT
/ Each
£ 328.63 incl. VAT
- Delivery usually within ( 3 ) days
