Deep groove ball bearing SNR 6022EE, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6022EE
Rubix:204A9244
EAN:3413520511678



Documents
Product details : SNR 6022EE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x180x55 mm |
|---|---|
| Logistic Weight | 2023 g |
| Inner diameter | 110 mm |
| Outer diameter | 170 mm |
| Width | 28 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 2300 rpm |
| Basic static load, radial - C0r | 73000 N |
| Basic dynamic load, radial - Cr | 81000 N |
| Weight | 1.49 kg |
Show UNSPSC/ECL@SS
£ 100.76 excl. VAT
/ Each
£ 120.91 incl. VAT
- Delivery usually within ( 3 ) days
