Thin section bearing NTN 6800LLUC3/5K, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6800LLU/5K
See technical informationSee documentsReferences
NTN:6800LLUC3/5K
Rubix:205A0706
EAN:4547359407167



Documents
Product details : NTN 6800LLUC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x5 mm |
|---|---|
| Logistic Weight | 5 g |
| Inner diameter | 10 mm |
| Outer diameter | 19 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 6800 |
| Basic static load, radial - C0r | 925 N |
| Basic dynamic load, radial - Cr | 2030 N |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Delivery usually within ( 3 ) days
